2x4 LED Panel, 30W, 5000K, Dimming, Backlit Design, UGR <19 Premium Series, Generation 2.

  • Mfr # KT-BPLED30-24-850-VDIM-P /G2

  • Zoro # G913326805


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
3750
Color Temperature
5000K
Width
25.7874 in
Max. Fixture Wattage
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED30-24-850-VDIM-P /G2
Zoro #
G913326805
UPC #
843654146799
Country of Origin
Unknown

Dimensions

Width
25.7874 in
Length
49.4094 in
Depth
3.7402 in

Details

Voltage
120-277V
Lumens
3750
Color Temperature
5000K
Max. Fixture Wattage
30W
CRI
>80
DLC Premium
Yes
Dimming
0-10V
ROHS
Yes

Description

2x4 LED Panel, 30W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Generation 2.
  • • Keystone 2X4 LED Panel 20W 120-277V Input 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.