Zoro Homepage

2x4 LED Panel, 50W, 120-277V Input, 4000K, 0-10V Dimming, Backlit Design

  • Mfr # KT-BPLED50-24-840-VDIM

  • Zoro # G222654019


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Watts
50W
Lumens
5500
Voltage
120-277V
Color Temperature
4000K
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED50-24-840-VDIM
Zoro #
G222654019
UPC #
843654127811
Country of Origin
Unknown

Details

Watts
50W
Item
LED Flat Panel
Lumens
5500
Voltage
120-277V
Color Temperature
4000K
Rated Life
50000 hrs
Dimmable
Yes
Lighting Technology
LED

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.