Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x4 LED Panel, 50W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design

  • Mfr # KT-BPLED50-24-850-VDIM

  • Zoro # G722654793


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Lumens
5500
Watts
50W
Dimmable
Yes
Lighting Technology
LED
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED50-24-850-VDIM
Zoro #
G722654793
UPC #
843654127828
Country of Origin
Unknown

Details

Lumens
5500
Watts
50W
Dimmable
Yes
Lighting Technology
LED
Item
LED Flat Panel
Rated Life
50000 hrs
Voltage
120-277V
Color Temperature
5000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.