2x4 LED Panel feat. Power Select & Color Select with Embedded Smartloop PIR Sensor. 50/40/30W, 120-
Mfr # KT-BPLED50PS-24B-8CSA-VDIM /FC2
Zoro # G922654340
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50000 hrs
Watts
50/40/30W
Color Temperature
3500/4000/5000K
Dimmable
Yes
Lumens
6200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-BPLED50PS-24B-8CSA-VDIM /FC2
Zoro #
G922654340
UPC #
843654151601
Country of Origin
Unknown
Details
Rated Life
50000 hrs
Watts
50/40/30W
Color Temperature
3500/4000/5000K
Dimmable
Yes
Lumens
6200
Lighting Technology
LED
Item
LED Flat Panel
Voltage
120-277V
Description
2x4 LED Panel feat. Power Select & Color Select with Embedded Smartloop PIR Sensor. 50/40/30W, 120-277V Input, 3500/4000/5000K, 0-10V Dimming, Backlit Design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.