Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x4 LED Panel, Power Select and Color Select, 45/35/30W, Dimming, Backlit Design.

  • Mfr # KT-BPLED45PS-24C-8CSA-VDIM

  • Zoro # G913326720


product price: $102.45
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
4950/3850/3300
Color Temperature
3500/4000/5000K
Width
25.8 in
Length
50.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED45PS-24C-8CSA-VDIM
Zoro #
G913326720
UPC #
843654156996
Country of Origin
Unknown

Dimensions

Width
25.8 in
Length
50.6 in
Depth
3.7 in

Details

Voltage
120-277V
Lumens
4950/3850/3300
Color Temperature
3500/4000/5000K
Max. Fixture Wattage
45/35/30W
CRI
>80
Dimming
0-10V

Description

2x4 LED Panel feat. Power Select Color Select. 45/35/30W, 120-277V Input, 3500/4000/5000K, 0-10V Dimming, Backlit Design.


  • • Features Keystone Power Select technology. Adjust power between 35/30/20W
  • • Features Keystone Color Select technology. Adjust CCT between 3500/4000/5000K
  • • Contractor Prime 2x4 LED Backlit Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.