Zoro Homepage

3000K 120V A19 Filament LED Bulb, KT-LED8FA19-E26-930-C

  • Mfr # KT-LED8FA19-E26-930-C

  • Zoro # G800982107


product price: $10.15
/ea

Key Features

Voltage
120 volts
Watts
8 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED8FA19-E26-930-C
Zoro #
G800982107
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
8 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
800
Rated Life
15000
Light Technology
LED
Color Rendering Index
90
Wattage Equivalency
60W

Description

This Keystone KT-LED8FA19-E26-930-C has a beam angle of 800°, outputs 800 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.