This item is Discontinued.

No Product Image Available

3000K 120V A19 LED Bulb, KT-LED14A19-O-835-ND-CS (Discontinued)

  • Mfr # KT-LED14A19-O-835-ND-CS
  • Zoro # G200981953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED14A19-O-835-ND-CS
Zoro #
G200981953
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
14 watts
Bulb Base Type
E26
Bulb Shape
A19
Color Temperature
3000 kelvins
Dimmable
Non Dimmable
Lumens
1600
Rated Life
15000
Color Rendering Index
80
Incandescent Wattage Equivalency
100W

Description

This Keystone KT-LED14A19-O-835-ND-CS has a beam angle of 1600° and outputs 1600 lumens!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.