Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

3000K 120V A19 LED Bulb, KT-LED6A19-O-830 (Discontinued)

  • Mfr # KT-LED6A19-O-830
  • Zoro # G300981990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6A19-O-830
Zoro #
G300981990
UPC #
-
Country of Origin
Unknown

Details

Voltage
120
Watts
6W
Bulb Base Type
E26
Bulb Shape
A19
Color Temperature
3000K
Dimmable
Yes
Lumens
450
Light Technology
LED
Color Rendering Index
80
Standards
UL & Energy Star certified
Wattage Equivalency
40W

Description

This Keystone KT-LED6A19-O-830 has a beam angle of 450°, outputs 450 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.