Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000K 120V A19 LED Bulb, KT-LED6A19-O-930

  • Mfr # KT-LED6A19-O-930

  • Zoro # G700981972


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Voltage
120 volts
Watts
6 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED6A19-O-930
Zoro #
G700981972
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
6 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
450
Rated Life
15000
Light Technology
LED
Wattage Equivalency
40W
Standards
UL, Energy Star, JA8 T24 & CEC T20

Description

This Keystone KT-LED6A19-O-930 has a beam angle of 450°, outputs 450 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products