This item is Discontinued.

No Product Image Available

3000K 120V BR30 LED Bulb, KT-LED9BR30-830-6PK (Discontinued)

  • Mfr # KT-LED9BR30-830-6PK
  • Zoro # G700982047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED9BR30-830-6PK
Zoro #
G700982047
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
9 watts
Bulb Shape
BR30
Dimmable
Yes
Lumens
650
Rated Life
25000
Wattage Equivalency
65W
Standards
UL & Energy Star certified

Description

This Keystone KT-LED9BR30-830-6PK has a beam angle of 650°, outputs 650 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.