Zoro Homepage

3000K 120V BR40 LED Bulb, KT-LED13BR40-930

  • Mfr # KT-LED13BR40-930

  • Zoro # G900981970


product price: $18.89
/ea

Key Features

Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
BR40
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED13BR40-930
Zoro #
G900981970
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
BR40
Dimmable
Yes
Lumens
1100
Rated Life
15000
Light Technology
LED
Color Rendering Index
90

Description

This Keystone KT-LED13BR40-930 has a beam angle of 1100°, outputs 1100 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.