3000K 120V G16.5 Filament LED Bulb, KT-LED4.5FG16-E12-930-C

  • Mfr # KT-LED4.5FG16-E12-930-C

  • Zoro # G400982088


product price:  $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120
Watts
4.5W
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED4.5FG16-E12-930-C
Zoro #
G400982088
UPC #
-
Country of Origin
Unknown

Details

Voltage
120
Watts
4.5W
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
350
Light Technology
LED
Color Rendering Index
90

Description

This Keystone KT-LED4.5FG16-E12-930-C has a beam angle of 350°, outputs 350 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.