Zoro Homepage

3000K 120V PAR16 LED Bulb, KT-LED6.5PAR16-S-830

  • Mfr # KT-LED6.5PAR16-S-830

  • Zoro # G800982022


product price: $8.99
/ea

Key Features

Voltage
120 volts
Watts
6.5 watts
Bulb Shape
Par 16
Dimmable
Yes
Lumens
500 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6.5PAR16-S-830
Zoro #
G800982022
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
6.5 watts
Bulb Shape
Par 16
Dimmable
Yes
Lumens
500 lumens
Rated Life
15000
Color Rendering Index
80
Incandescent Wattage Equivalency
50W

Description

This Keystone KT-LED6.5PAR16-S-830 has a beam angle of 500°, outputs 500 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.