3000K 120V PAR30 LED Bulb, KT-LED10PAR30S-F-830

  • Mfr # KT-LED10PAR30S-F-830

  • Zoro # G400982040


product price:  $14.65
/ea

Key Features

Voltage
120 volts
Watts
10 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PAR30S-F-830
Zoro #
G400982040
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
10 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
900
Rated Life
50000
Light Technology
LED
Color Rendering Index
>80
Incandescent Wattage Equivalency
75W

Description

This Keystone KT-LED10PAR30S-F-830 has a beam angle of 900°, outputs 900 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.