Zoro Homepage

3000K 120V PAR30 LED Bulb, KT-LED10PAR30S-NF-830

  • Mfr # KT-LED10PAR30S-NF-830

  • Zoro # G600982048


product price: $12.95
/ea

Key Features

Voltage
120
Watts
10
Bulb Base Type
E26
Dimmable
Yes
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10PAR30S-NF-830
Zoro #
G600982048
UPC #
-
Country of Origin
Unknown

Details

Voltage
120
Watts
10
Bulb Base Type
E26
Dimmable
Yes
Lumens
900
Rated Life
50000
Light Technology
LED
Color Rendering Index
>80

Description

This Keystone KT-LED10PAR30S-NF-830 has a beam angle of 900°, outputs 900 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.