3000K 120V PAR38 LED Bulb, KT-LED13PAR38-NF-830
Mfr # KT-LED13PAR38-NF-830
Zoro # G500982087
product price: $18.65
/eaKey Features
Voltage
120V
Watts
13W
Bulb Base Type
E26
Bulb Shape
PAR 38
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED13PAR38-NF-830
Zoro #
G500982087
UPC #
-
Country of Origin
Unknown
Details
Voltage
120V
Watts
13W
Bulb Base Type
E26
Bulb Shape
PAR 38
Dimmable
Yes
Lumens
1250
Rated Life
25000 hours
Light Technology
LED
Color Rendering Index
80
Standards
UL & Energy Star certified
Description
This Keystone KT-LED13PAR38-NF-830 has a beam angle of 1250°, outputs 1250 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.