3000K 120V R20 LED Bulb, KT-LED7.5R20-930
- Mfr # KT-LED7.5R20-930
- Zoro # G800982138
product price:
$
10.19
/ea
Key Features
Voltage
120V
Watts
7.5 watts
Bulb Shape
R20
Dimmable
Yes
Lumens
525
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED7.5R20-930
- Zoro #
- G800982138
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Watts
- 7.5 watts
- Bulb Shape
- R20
- Dimmable
- Yes
- Lumens
- 525
- Rated Life
- 50,000 hr
- Color Rendering Index
- 90
- Incandescent Wattage Equivalency
- 50W
Description
This Keystone KT-LED7.5R20-930 has a beam angle of 525°, outputs 525 lumens and is UL & Energy Star certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.