This item is Discontinued.

No Product Image Available

3000K 120V277V PAR38 LED Bulb, KT-LED18PAR38-NF-830 (Discontinued)

  • Mfr # KT-LED18PAR38-NF-830
  • Zoro # G900982007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED18PAR38-NF-830
Zoro #
G900982007
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V-277V
Watts
18 watts
Bulb Base Type
E26
Bulb Shape
PAR 38
Dimmable
Non Dimmable
Lumens
2100
Rated Life
25000
Light Technology
LED
Color Rendering Index
80
Wattage Equivalency
250W

Description

This Keystone KT-LED18PAR38-NF-830 has a beam angle of 2100°, outputs 2100 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.