3000K LED CFL Replacement DirectDrive, KT-LED162P-V-830-D
- Mfr # KT-LED162P-V-830-D
- Zoro # G301072901
product price:Â
$
43.39
/ea
Key Features
Voltage
120V to 277V
Watts
16 watts
Lumens
2000 lumens
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED162P-V-830-D
- Zoro #
- G301072901
- UPC #
- 843654127675
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 16 watts
- Lumens
- 2000 lumens
- Rated Life
- 50,000 hr
Description
16W, 2000 Lumens, 2 pin, Vertical, Bypass, G24d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.