30in 11W LED Sign Tube, Double Sided, Frosted PC, Color Select (3CCT-4000/5000/6500K), Double & Sing
- Mfr # KT-LED11T8-30P2SF-8CSK-DX2
- Zoro # G922654562
product price:Â
$
58.25
/ea
Sold in multiples of 10 for
$582.50
Key Features
Voltage
120V to 277V
Watts
11
Bulb Base Type
R17D
Bulb Shape
T8
Color Temperature
4000 K, 5000 K, 6500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED11T8-30P2SF-8CSK-DX2
- Zoro #
- G922654562
- UPC #
- 843654163284
- Country of Origin
- Unknown
- Item
- LED Sign Tube
- Voltage
- 120V to 277V
- Watts
- 11
- Bulb Base Type
- R17D
- Bulb Shape
- T8
- Color Temperature
- 4000 K, 5000 K, 6500 K
- Dimmable
- No
- Lumens
- 1550
- Rated Life
- 50,000 hr
- Light Technology
- LED
Dimensions
- Max. Overall Bulb Length
- 30 in
Description
30in 11W LED Sign Tube, Double Sided, Frosted PC, Color Select (3CCT-4000/5000/6500K), Double & Single Ended, Rotatable R17d End Caps, 120-277V Input
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.