33W LED Wrap - 6.5" Wide, 4 ft. Long, 120-277V Input, Prismatic Lens, 5000K, 0-10V Dimmable, Premium
Mfr # KT-WLED33-4-850-VDIM-P
Zoro # G522655716
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Watts
33W
Lighting Technology
LED
Voltage
120-277V
Lumens
4290
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-WLED33-4-850-VDIM-P
Zoro #
G522655716
UPC #
843654100937
Country of Origin
Unknown
Details
Watts
33W
Lighting Technology
LED
Item
LED Wrap
Voltage
120-277V
Lumens
4290
Dimmable
Yes
Rated Life
50000 hrs
Color Temperature
5000K
Description
33W LED Wrap - 6.5" Wide, 4 ft. Long, 120-277V Input, Prismatic Lens, 5000K, 0-10V Dimmable, Premium Series
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.