Shop KEYSTONE
See all product information
Create Account
350W Pulse Start Metal Halide, 5 Tap (120/208/240/277/480V), With capacitor and ignitor. Included ba
- Mfr # MPS-350A-P-KIT 3/1
- Zoro # G922655316
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V, 208V, 240V, 277V, 480V
Watts
350
Light Technology
Metal Halide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS-350A-P-KIT 3/1
- Zoro #
- G922655316
- UPC #
- 890949004418
- Country of Origin
- Unknown
- Voltage
- 120V, 208V, 240V, 277V, 480V
- Watts
- 350
- Item
- HID Ballast
- Light Technology
- Metal Halide
Description
350W Pulse Start Metal Halide, 5 Tap (120/208/240/277/480V), With capacitor and ignitor. Included ballast: MPS-350A-P-CA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.