35W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select, Bronze, TAA Compliant

  • Mfr # KT-WPLED35PS-S3-8CSB-VDIM /TAA

  • Zoro # G813314025


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width
17.283 in
Height
17.6 in
Length
14.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED35PS-S3-8CSB-VDIM /TAA
Zoro #
G813314025
UPC #
843654158778
Country of Origin
Unknown

Dimensions

Width
17.283 in
Height
17.6 in
Length
14.49 in

Description

35W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, Bronze Housing. TAA Compliant


  • • Selectable color temperature†̄(3000K/4000K/5000K)
  • • Power Select technology (35/25/15W)
  • • 0-10V dimmable
  • • TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.