
35W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input
Mfr # KT-FLED35-R1A-UNV-8CSB-VDIM /TAA
Zoro # G622654763
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Voltage
120-277V
Color Temperature
3000/4000/5000K
Lumens
5250
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-FLED35-R1A-UNV-8CSB-VDIM /TAA
Zoro #
G622654763
UPC #
843654158662
Country of Origin
Unknown
Details
Dimmable
Yes
Voltage
120-277V
Color Temperature
3000/4000/5000K
Lumens
5250
Item
LED Flood Light Fixture
Lighting Technology
LED
Rated Life
50000 hrs
Watts
35W
Description
35W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Wide Beam Spread, Universal Mount (1/2in Knuckle Mount with Yoke Mount option included) Dimmable. TAA compli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.