
35W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/40
Mfr # KT-WPLED35-M1-8CSB-VDIM-W
Zoro # G322654674
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000/4000/5000K
Watts
35W
Rated Life
50000 hrs
Light Technology
LED
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WPLED35-M1-8CSB-VDIM-W
Zoro #
G322654674
UPC #
843654133676
Country of Origin
Unknown
Details
Color Temperature
3000/4000/5000K
Watts
35W
Rated Life
50000 hrs
Light Technology
LED
Dimmable
Yes
Lumens
5460
Item
LED Wall Pack
Voltage
120-277V
Description
35W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. White Housing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.