4" LED Regressed Baffle Wafer Downlight Retrofit | Power Select 10/8/6W | Color Select 2700/3000/350

  • Mfr # KT-LED10PSWD-4BB-9CSF-DIM

  • Zoro # G222654576


product price: $45.25
/ea

Key Features

Rated Life
50000 hrs
Lumens
880
Light Technology
LED
Voltage
120V
Color Temperature
2700/3000/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10PSWD-4BB-9CSF-DIM
Zoro #
G222654576
UPC #
843654161884
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Lumens
880
Light Technology
LED
Voltage
120V
Color Temperature
2700/3000/4000/5000K
Item
LED Wafer
Dimmable
Yes
Watts
10/8/6W

Description

4" LED Regressed Baffle Wafer Downlight Retrofit | Power Select 10/8/6W | Color Select 2700/3000/3500/4000/5000K | TRIAC Dimming | Quick Disconnect E26 Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.