Zoro Homepage

4'' LED Regressed Smooth Wafer Downlight Retrofit, Power Select 10/8/6W, Color Select

  • Mfr # KT-LED10PSWD-4B-9CSF-DIM

  • Zoro # G713313968


product price: $14.89
/ea

Key Features

Lumens
850/700/550
Voltage
120V
Length
13.3071 in
Width
10.5512 in
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10PSWD-4B-9CSF-DIM
Zoro #
G713313968
UPC #
843654161877
Country of Origin
Unknown

Dimensions

Length
13.3071 in
Width
10.5512 in
Height
5.5906 in

Details

Lumens
850/700/550
Voltage
120V
Rated Life
50000 hrs
Color Temperature
2700/3000/3500/4000/5000K
CRI
>90
Fixture Wattage
10/8/6W
Energy Star Compliant
Yes
Dimming
TRIAC
T20
Yes

Description

4'' LED Regressed Smooth Wafer Downlight Retrofit, Power Select 10/8/6W, Color Select 2700/3000/3500/4000/5000K, TRIAC Dimming, Quick Disconnect E26 Base


  • • Keystone Power Select technology (6W/8W/10W)
  • • Keystone Color Select technology (2700/3000/3500/4000/5000K)
  • • Includes quick-disconnect E26 base adaptor for easy install in retrofit applications
  • • Suitable for a wide range of existing recessed can fixtures
  • • Smooth Wafer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products