4" LED Slim Wafer Downlight Retrofit | Power Select 10/8/6W | Color Select 2700/3000/3500/4000/5000K

  • Mfr # KT-LED10PSWD-4A-9CSF-DIM

  • Zoro # G322654612


product price:  $44.15
/ea

Key Features

Light Technology
LED
Dimmable
Yes
Rated Life
50000 hrs
Watts
10/8/6W
Color Temperature
2700/3000/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PSWD-4A-9CSF-DIM
Zoro #
G322654612
UPC #
843654161860
Country of Origin
Unknown

Details

Light Technology
LED
Dimmable
Yes
Rated Life
50000 hrs
Watts
10/8/6W
Item
LED Wafer
Color Temperature
2700/3000/4000/5000K
Voltage
120V
Lumens
890

Description

4" LED Slim Wafer Downlight Retrofit | Power Select 10/8/6W | Color Select 2700/3000/3500/4000/5000K | TRIAC Dimming | Quick Disconnect E26 Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.