4000K 120V A19 LED Bulb, KT-LED11A19-O-840

  • Mfr # KT-LED11A19-O-840

  • Zoro # G300982065


product price:  $8.35
/ea

Key Features

Voltage
120V
Watts
11W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED11A19-O-840
Zoro #
G300982065
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V
Watts
11W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Lumens
1100
Rated Life
15000 hours
Light Technology
LED
Standards
UL & Energy Star certified

Description

This Keystone KT-LED11A19-O-840 has a beam angle of 1100°, outputs 1100 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.