4000K 120V BR40 LED Bulb, KT-LED11.5BR40-840

  • Mfr # KT-LED11.5BR40-840

  • Zoro # G900982113


product price: $13.55
/ea

Key Features

Voltage
120 volts
Watts
11.5 watts
Bulb Shape
BR40
Dimmable
Yes
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED11.5BR40-840
Zoro #
G900982113
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
11.5 watts
Bulb Shape
BR40
Dimmable
Yes
Lumens
940 lumens
Rated Life
50000
Incandescent Wattage Equivalency
75W/65W

Description

This Keystone KT-LED11.5BR40-840 has a beam angle of 940°, outputs 940 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.