4000K 120V PAR16 LED Bulb, KT-LED6.5PAR16-S-840

  • Mfr # KT-LED6.5PAR16-S-840

  • Zoro # G000982006


product price: $8.85
/ea

Key Features

Voltage
120 volts
Watts
6.5 watts
Bulb Shape
Par 16
Dimmable
Dimmable
Lumens
500 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6.5PAR16-S-840
Zoro #
G000982006
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
6.5 watts
Bulb Shape
Par 16
Dimmable
Dimmable
Lumens
500 lumens
Rated Life
15000
Color Rendering Index
80 CRI
Standards
UL & Energy Star certified
Incandescent Wattage Equivalency
50W Equiv.

Description

This Keystone KT-LED6.5PAR16-S-840 has a beam angle of 500°, outputs 500 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.