4000K 120V PAR20 LED Bulb, KT-LED5PAR20-F-840 (Discontinued)
- Mfr # KT-LED5PAR20-F-840
- Zoro # G100982111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED5PAR20-F-840
Zoro #
G100982111
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
5 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
500
Rated Life
50000
Light Technology
LED
Color Rendering Index
>80
Incandescent Wattage Equivalency
50W
Description
This Keystone KT-LED5PAR20-F-840 has a beam angle of 500°, outputs 500 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.