This item is Discontinued.

No Product Image Available

4000K 120V PAR30 LED Bulb, KT-LED10PAR30-F-840 (Discontinued)

  • Mfr # KT-LED10PAR30-F-840
  • Zoro # G000982136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PAR30-F-840
Zoro #
G000982136
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
10 watts
Bulb Base Type
E26
Bulb Shape
Par 30 Flood
Dimmable
Dimmable
Lumens
900 lumens
Rated Life
50000
Color Rendering Index
>80 CRI
Incandescent Wattage Equivalency
75W

Description

This Keystone KT-LED10PAR30-F-840 has a beam angle of 900°, outputs 900 lumens and is UL & Energy Star certified!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.