4000K 120V PAR30 LED Bulb, KT-LED9.5PAR30-F-940

  • Mfr # KT-LED9.5PAR30-F-940

  • Zoro # G200982042


product price:  $17.99
/ea

Key Features

Voltage
120 volts
Watts
9.5 watts
Bulb Shape
Par 30 Long Neck Flood
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED9.5PAR30-F-940
Zoro #
G200982042
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
9.5 watts
Bulb Shape
Par 30 Long Neck Flood
Dimmable
Yes
Lumens
800
Rated Life
25000
Incandescent Wattage Equivalency
75W

Description

This Keystone KT-LED9.5PAR30-F-940 has a beam angle of 800°, outputs 800 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.