4000K 120V PAR38 LED Bulb, KT-LED13PAR38-F-840
Mfr # KT-LED13PAR38-F-840
Zoro # G800982084
product price: $18.49
/eaKey Features
Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
PAR38
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED13PAR38-F-840
Zoro #
G800982084
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
PAR38
Dimmable
Dimmable
Lumens
1200
Rated Life
50000
Light Technology
LED
Color Rendering Index
80
Standards
UL & Energy Star certified
Description
This Keystone KT-LED13PAR38-F-840 has a beam angle of 1200°, outputs 1200 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.