4000K 120V277V PAR38 LED Bulb, KT-LED18PAR38-NF-840
Mfr # KT-LED18PAR38-NF-840
Zoro # G900982069
product price: $57.99
/eaKey Features
Voltage
120V-277V
Watts
18 watts
Bulb Base Type
E26
Bulb Shape
PAR 38
Dimmable
Non Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED18PAR38-NF-840
Zoro #
G900982069
UPC #
-
Country of Origin
Unknown
Details
Voltage
120V-277V
Watts
18 watts
Bulb Base Type
E26
Bulb Shape
PAR 38
Dimmable
Non Dimmable
Lumens
2100
Rated Life
25000
Light Technology
LED
Wattage Equivalency
250W
Description
This Keystone KT-LED18PAR38-NF-840 has a beam angle of 2100°, outputs 2100 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.