Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

4000K 12V MR16 LED Bulb, KT-LED7.5MR16-NS-940 (Discontinued)

  • Mfr # KT-LED7.5MR16-NS-940
  • Zoro # G100982128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7.5MR16-NS-940
Zoro #
G100982128
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 volts
Watts
7.5 watts
Bulb Base Type
GU5.3
Dimmable
Yes
Lumens
570
Rated Life
15000
Color Rendering Index
90
Incandescent Wattage Equivalency
75W

Description

This Keystone KT-LED7.5MR16-NS-940 has a beam angle of 570°, outputs 570 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.