Zoro Homepage

4000K 12V MR16 LED Bulb, KT-LED7MR16-VNS-940

  • Mfr # KT-LED7MR16-VNS-940

  • Zoro # G300982041


product price: $14.55
/ea

Key Features

Voltage
12 volts
Watts
7 watts
Bulb Base Type
GU5.3
Dimmable
Dimmable
Lumens
500 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7MR16-VNS-940
Zoro #
G300982041
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 volts
Watts
7 watts
Bulb Base Type
GU5.3
Dimmable
Dimmable
Lumens
500 lumens
Rated Life
15000
Light Technology
LED
Color Rendering Index
90
Incandescent Wattage Equivalency
50W

Description

This Keystone KT-LED7MR16-VNS-940 has a beam angle of 500°, outputs 500 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.