40/30/20W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Senso
Mfr # KT-CLED40PS-S1-8CSB-VDIM-W
Zoro # G022655025
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
LED Canopy Fixture
Watts
40/30/20W
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-CLED40PS-S1-8CSB-VDIM-W
Zoro #
G022655025
UPC #
843654151977
Country of Origin
Unknown
Details
Fixture Item
LED Canopy Fixture
Watts
40/30/20W
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Voltage
120-277V
Description
40/30/20W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 8" Square Housing. 120-277V Input. 160° Beam Angle. White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.