40/30/20W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Senso

  • Mfr # KT-CLED40PS-S1-8CSB-VDIM

  • Zoro # G722654946


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Fixture Item
LED Canopy Fixture
Voltage
120-277V
Dimmable
Yes
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-CLED40PS-S1-8CSB-VDIM
Zoro #
G722654946
UPC #
843654151960
Country of Origin
Unknown

Details

Light Technology
LED
Fixture Item
LED Canopy Fixture
Voltage
120-277V
Dimmable
Yes
Color Temperature
5000K
Watts
40/30/20W

Description

40/30/20W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 8" Square Housing. 120-277V Input. 160° Beam Angle. Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.