
40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 4000K, 120-277V Input, Internal Driver, D
Mfr # KT-LED40T8HO-96G-840-D2
Zoro # G122706634
product price:Â $47.15
/ea
Sold in multiples of 10 for $471.50
Key Features
Voltage
120-277V
Watts
40
Bulb Shape
T8
Color Temperature
4,000 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED40T8HO-96G-840-D2
Zoro #
G122706634
UPC #
843654140063
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
40
Bulb Shape
T8
Color Temperature
4,000 K
Light Technology
LED
Description
40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.