40W LED Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 5000K, 0-10V Dimmable. Wide Angle Di

  • Mfr # KT-WPLED40-M2-850-VDIM

  • Zoro # G222655351


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
120-277V
Watts
40W
Dimmable
Yes
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED40-M2-850-VDIM
Zoro #
G222655351
UPC #
843654129068
Country of Origin
Unknown

Details

Light Technology
LED
Voltage
120-277V
Watts
40W
Lumens
5160
Item
LED Wall Pack
Dimmable
Yes
Color Temperature
5000K
Rated Life
50000 hrs

Description

40W LED Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 5000K, 0-10V Dimmable. Wide Angle Dist Pattern, Standard Bronze Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products