Shop KEYSTONE
See all product information
Create Account
4100K Circline Lamp, KTL-FC16T9-CW 12PK
- Mfr # KTL-FC16T9-CW
- Zoro # G601058322
product price:Â
$
162.99
/pk of 12, $13.58/ea
Free Shipping & Returns
Key Features
Watts
12
Rated Life
10,000 hr
Wattage Equivalency
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTL-FC16T9-CW
- Zoro #
- G601058322
- UPC #
- 890949006665
- Country of Origin
- Unknown
- Watts
- 12
- Rated Life
- 10,000 hr
- Wattage Equivalency
- 12
Description
FC16T9, 4100K, 60 CRI, Circline Lamps