420W LED Highbay, 4ft Long, Frosted Lens, 4000K, Dimmable, Premium Series, Generation 2
- Mfr # KT-HBLED420-4F-840-VDIM-P /G2
- Zoro # G913313973
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V to 277V
Color Temperature
4000 K
Max. Fixture Wattage
420W
Length
47.0472 in
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-HBLED420-4F-840-VDIM-P /G2
- Zoro #
- G913313973
- UPC #
- 843654144283
- Country of Origin
- Unknown
- Lumens
- 63000
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 4000 K
- Max. Fixture Wattage
- 420W
- CRI
- >80
- Dimming
- 0-10V
- DLC Premium
- Yes
- ROHS
- Yes
Dimensions
- Length
- 47.0472 in
- Width
- 23.03 in
- Height
- 2.68 in
Description
420W LED Highbay, 4ft Long, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmable, Premium Series, Generation 2
- Architectural grade compact design
- Compatible with Keystone SmartSafe emergency LED drivers
- Powered by Keystone 010V dimming LED drivers with 12V Aux
- Designed to accept easy screw-in installation of optional sensors via 1/2"" threaded receptacle in driver cover
- V-hook and chain mounting accessories included
- 4 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.