43W LED T8 Lamp, 8 long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver
Mfr # KT-LED43T8-96G-850-D-CP
Zoro # G122706641
product price:Â $39.39
/ea
Sold in multiples of 10 for $393.90
Key Features
Color Temperature
5000K
Watts
43W
Voltage
120-277V
Bulb Shape
T8
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED43T8-96G-850-D-CP
Zoro #
G122706641
UPC #
890949019252
Country of Origin
Unknown
Details
Item
LED T8 Tube
Color Temperature
5000K
Watts
43W
Voltage
120-277V
Bulb Shape
T8
Light Technology
LED
Description
43W LED T8 Lamp, 8 long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.