4ft 1 Lamp Complete Strip Fixture, Wired for Type B T8 LED Tubes
Mfr # KT-DDSLEDT8-4-1L
Zoro # G613314249
product price: $49.15
/eaKey Features
Height
2.5 in
Width
5.25 in
Length
49 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-DDSLEDT8-4-1L
Zoro #
G613314249
UPC #
843654131290
Country of Origin
Unknown
Dimensions
Height
2.5 in
Width
5.25 in
Length
49 in
Details
UL Recognized
Yes
Description
- • Used for indoor High Bay, lowbay, warehouse and general lighting applications
- • Designed for use with single ended wiring (type B) LED T8 tubes; includes Pre- Wired Sockets
- • Post painted white steel body
- • 4'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.