4ft 2L wrap fixture, Wired for Type B single-ended T8 LED lamps
Mfr # KT-DDWLEDT8-4-2L-DP
Zoro # G813326677
product price: $73.77
/eaKey Features
Length
48.6 in
Width
8.5 in
Height
3.8 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-DDWLEDT8-4-2L-DP
Zoro #
G813326677
UPC #
843654133355
Country of Origin
Unknown
Dimensions
Length
48.6 in
Width
8.5 in
Height
3.8 in
Details
UL Recognized
Yes
Description
- • 4ft 2L wrap fixture
- • Wired for Type B single-ended T8 LED lamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.