4ft LED Stairwell Fixture, Power Select and Color Select, 45/35/30W, Dimming, Ultrasonic Sensor

  • Mfr # KT-SWLED45PS-4A-8CSA-VDIM-P

  • Zoro # G213326826


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
5550/4550/3950
Height
5.5 in
Length
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-SWLED45PS-4A-8CSA-VDIM-P
Zoro #
G213326826
UPC #
843654132457
Country of Origin
Unknown

Dimensions

Height
5.5 in
Length
49 in
Width
6 in

Details

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
5550/4550/3950
CRI
>80
Max. Fixture Wattage
45/35/30W
DLC Standard
Yes
Dimming
0-10V

Description

4ft LED Stairwell Fixture feat. Power Select Color Select. 45/35/30W, 120-277V Input, 3500/4000/5000K, 0-10V Dimming, Built-in Ultrasonic Sensor


  • • 4ft LED Stairwell Fixture
  • • Power Select: 45/35/30W
  • • Color Select: 3500/4000/5000K
  • • Built-in Ultrasonic Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.