Shop KEYSTONE
See all product information
Create Account
4in Baffled Circular LED Residential Retrofit, Color Select, 120V Input, 8W
- Mfr # KT-LED8RD-4CB-9CSF-DIM
- Zoro # G513314073
product price:
$
13.95
/ea
Key Features
Lumens
710
Voltage
120V
Length
11.02 in
Width
6.5 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED8RD-4CB-9CSF-DIM
- Zoro #
- G513314073
- UPC #
- 843654140711
- Country of Origin
- Unknown
Dimensions
- Length
- 11.02 in
- Width
- 6.5 in
- Height
- 5.91 in
Details
- Lumens
- 710
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
- CRI
- >90
- Fixture Wattage
- 8W
- Energy Star Compliant
- Yes
- T20
- Yes
- Dimming
- TRIAC
- UL Recognized
- Yes
Description
4in Baffled Circular LED Residential Retrofit feat. Color Select, 120V Input, 8W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included
- • 120V operation and dimming
- • CCT-selectable: choose between warm 27K, warm 30K, warm-neutral 35K, neutral 40K or daylight 50K white light color temperatures
- • Includes quick-disconnect E26 base adapter for easy install in retrofit applications
- • Interchangeable trims available in matte black, brushed nickel, and bronze
- • Baffle reflector trim offers clean, modern appearance
- • 4 inch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.