4in Circular LED Recessed Downlight feat. Color Select, 9W, 2700/3000/3500/4000/5000K, 90CRI, 120V I

  • Mfr # KT-RDLED9-4B-9CSF-FDIM

  • Zoro # G722654298


product price:  $63.49
/ea

Key Features

Color Temperature
5000K
Light Technology
LED
Watts
9W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RDLED9-4B-9CSF-FDIM
Zoro #
G722654298
UPC #
843654139142
Country of Origin
Unknown

Details

Item
LED Recessed Downligh
Color Temperature
5000K
Light Technology
LED
Watts
9W
Voltage
120V

Description

4in Circular LED Recessed Downlight feat. Color Select, 9W, 2700/3000/3500/4000/5000K, 90CRI, 120V Input, Phase Dimming, Remote Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products